- 57 in Face Width
- 24 in Outer Diameter
- XT45 Bushing Series
- XT Bushing
| Pulley Type | Wing |
| Bushing Type | XT |
| Bushing Series | XT45 |
| Weight | 196.0 LB |
| EAN or UPC | 782476929763 |
| Pulley Type | Wing |
| Bushing Type | XT |
| Bushing Series | XT45 |
| Weight | 196.0 LB |
| EAN or UPC | 782476929763 |