- 57 in Face Width
- 24 in Outer Diameter
- XT60 Bushing Series
- XT Bushing
| Bushing Series | XT60 |
| Pulley Type | Wing |
| Bushing Type | XT |
| Weight | 954.0 LB |
| EAN or UPC | 782476937515 |
| Bushing Series | XT60 |
| Pulley Type | Wing |
| Bushing Type | XT |
| Weight | 954.0 LB |
| EAN or UPC | 782476937515 |