- 20 mm Pitch
- 115 mm Width
- 2,500 mm Pitch Length
- 125 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Width | 115 mm |
| No. of Teeth | 125 |
| Pitch Length | 2500 mm |
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 8.0 LB |
| EAN or UPC | 782475700813 |

