- Series 2517 Taper Lock Bushing
- 1.9375 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 1.9375 in |
| Bore Type | Inch |
| Large Diameter | 3.38 in |
| Keyway Size | 1/2 x 1/4 |
| Torque Capacity | 966.66 lbf |
| Bushing Series | 2517 |
| Capscrew Size | 1/2 in x 1 in |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Sintered Steel |
| Cap Screws | 2 |
| Wrench Torque | 430 lbf |
| Weight | 2.26 LB |
| EAN or UPC | 782475493104 |

