- Series 2517 Taper Lock Bushing
- 1.625 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Capscrew Size | 7/16 x 7/8 |
| Large Diameter | 3.38 in |
| Bore Type | Inch |
| Cap Screws | 2 |
| Length Through Bore | 1 3/4 in |
| Torque Capacity | 966.66 lbf |
| Material | Sintered Steel |
| Keyway Size | 3/8 x 3/16 |
| Bushing Series | 2517 |
| Bolt Circle Dia. | 3 1/4 in |
| Wrench Torque | 430 lbf |
| Bore Size | 1.625 in |
| Mounting Options | Integral Key |
| Weight | 1.92 LB |
| EAN or UPC | 782475633999 |

