- 2517 Bushing Series
- Reborable
- Stainless Steel
- 0.625 in Minimum Bore
| Bore Range [Max] | 2.6875 in |
| Keyway Size | No Keyway |
| Large Diameter | 3.38 in |
| Bore Range [Min] | 0.625 in |
| Capscrew Size | 1/2 x 1 |
| Bore Range | 0.625 in |
| Torque Capacity | 11600 lbf |
| Wrench Torque | 430 lbf |
| Length Through Bore | 1.75 in |
| Cap Screws | 2 |
| Bushing Series | 2517 |
| Material | Stainless Steel |
| Weight | 4.02 LB |
| EAN or UPC | 782475578610 |

