- Adapter for 2525 taper bushing, fits 4 1/8" Straight Bore Hub
| Bushing Series | 2525 |
| Keyway Size | 5/8 x 1/8 |
| Required Hub Diameter (Steel) | 5 in |
| Required Hub Diameter (Gray Iron) | 5.25 in |
| Length Through Bore | 2.5 in |
| Outside Dia. | 4.125 in |
| Weight | 3.35 LB |
| EAN or UPC | 782475098026 |

