- Series 2525 Taper Lock Bushing, 1.250 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 1.250 in |
| Cap Screws | 2 |
| Bore Type | Inch |
| Torque Capacity | 966.66 lbf |
| Wrench Torque | 35.83 lbf |
| Bolt Circle Dia. | 3 1/4 in |
| Large Diameter | 3.38 in |
| Material | Sintered Steel |
| Capscrew Size | 1/2 in x 1 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 2525 |
| Length Through Bore | 2 1/2 in |
| Weight | 4.41 LB |
| EAN or UPC | 782475097395 |

