- Series 2525 Taper Lock Bushing
- 1.8125 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 1/2 x 1/4 |
| Wrench Torque | 35.83 lbf |
| Material | Sintered Steel |
| Bore Size | 1.8125 in |
| Capscrew Size | 1/2 in x 1 in |
| Bore Type | Inch |
| Bushing Series | 2525 |
| Bolt Circle Dia. | 3 1/4 in |
| Cap Screws | 2 |
| Large Diameter | 3.38 in |
| Length Through Bore | 2 1/2 in |
| Torque Capacity | 966.66 lbf |
| Weight | 3.52 LB |
| EAN or UPC | 782475097463 |

