- 2525 Bushing Series
- Reborable
- Steel
- 1.4375 in Minimum Bore
| Torque Capacity | 11300 lbf |
| Keyway Size | No Keyway |
| Wrench Torque | 430 lbf |
| Bore Range [Min] | 1.4375 in |
| Capscrew Size | 1/2 x 1 |
| Cap Screws | 2 |
| Bushing Series | 2525 |
| Length Through Bore | 2.5 in |
| Bore Range [Max] | 2.6875 in |
| Bore Range | 1.4375 in |
| Material | Steel |
| Large Diameter | 3.38 in |
| Weight | 4.63 LB |
| EAN or UPC | 782475097876 |

