- 1/8" Sprocket Bushing for use with a #35 chain sprocket and a 25TT Torque-Tamerâ„¢
features
- Long life bushing will not slip on the hub
| Inside Dia. | 1.368 in |
| Chain Size | 35 |
| Length | 1/8 in |
| Use With | 25TT |
| Outside Dia. | 1.625 in |
| Weight | 0.22 LB |
| EAN or UPC | 782475041602 |

