- Sprocket for 25TT Torque-Tamer
- 40 Chain
- 23 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| No. of Teeth | 23 |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Use With | 25TT |
| Outside Dia. | 3.94 in |
| Sprocket Pitch Diameter | 3.672 in |
| Type | A Plate |
| Weight | 0.59 LB |
| EAN or UPC | 782475263691 |

