- Sprocket for 25TT Torque-Tamer
- 50 Chain
- 18 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Sprocket Pitch Diameter | 3.599 in |
| Use With | 25TT |
| Type | A Plate |
| No. of Teeth | 18 |
| Outside Dia. | 3.92 in |
| Chain No. | 50 |
| Sprocket Thickness | 0.343 in |
| Weight | 0.68 LB |
| EAN or UPC | 782475263592 |

