- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Alternate Output
| Overhung Load | 1330 lbf |
| Mounting Bolt Pattern Length | 6.38 in |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 6.93 hp |
| Base to Output Center Height | 2.87 in |
| Center Distance | 2.625 in |
| Rated Torque Output | 1247 lbf |
| Frame Size | 140TC |
| Nominal Ratio | 5 |
| Bore Length | 6.62 in |
| Output Style | Hollow Alternate |
| Output Bore Diameter | 1.688 in |
| Thermal Horsepower Rating | 8.79 hp |
| Paint Type | Standard |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Input Style | 3-Piece Coupled |
| Component Type | Gearbox |
| Horsepower Input | 7.37 hp |
| Mounting Bolt Pattern Width | 3.38 in |
| Seal Type | Single-Lip Contact |
| Weight | 57.0 LB |
| EAN or UPC | 782475708048 |

