- 2.63 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left Output
| Center Distance | 2.625 in |
| Overhung Load | 1330 lbf |
| Horsepower Input | 7.37 hp |
| Paint Type | Standard |
| Nominal Ratio | 5 |
| Output Style | Left |
| Output Shaft Diameter | 1.125 in |
| Horsepower Output | 6.93 hp |
| Motor Compatibility | NEMA Motor |
| Seal Type | Single-Lip Contact |
| Frame Size | 180TC |
| Component Type | Gearbox |
| Center to End of Shaft | 6.65 in |
| Suitable For Washdown | No |
| Rated Torque Output | 1247 lbf |
| Thermal Horsepower Rating | 8.79 hp |
| Input Style | 3-Piece Coupled |
| Mounting Bolt Pattern Width | 3.38 in |
| Shaft Length Output | 3.69 in |
| Base to Output Center Height | 2.87 in |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Length | 6.38 in |
| Housing Material | Cast Iron |
| Weight | 69.0 LB |
| EAN or UPC | 782476198695 |

