- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Output Shaft | Left (Solid A) |
| HP @ RPM | 5 hp @ 1800 rpm |
| Center Distance | 2.625 in |
| Box Length | 7.26 in |
| Output Configuration | Left Output |
| Box Height | 8.36 in |
| Housing Material | Cast Iron |
| Horsepower Input | 5.92 hp |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame Size | 140TC |
| Input Configuration | C-Face Coupled |
| Motor Compatibility | NEMA Motor |
| Input Style | 3-Piece Coupled |
| Output Shaft Diameter | 1.125 in |
| Nominal Ratio | 7 |
| Suitable For Washdown | No |
| Box Width | 5.77 in |
| Frame | 140TC, 160ATC |
| Paint Type | Standard |
| Base to Output Center Height | 2.87 in |
| Overhung Load | 1520 lbf |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Mounting Bolt Pattern Width | 3.38 in |
| Ratio | 7.5:1 |
| Rated Torque Output | 1458 lbf |
| Mounting Bolt Pattern Length | 6.38 in |
| Output Style | Left |
| Shaft Length Output | 2.67 in |
| Seal Type | Single-Lip Contact |
| Motor Application | General Purpose |
| Lubrication | PAG, Standard Temperature |
| Center to End of Shaft | 5.63 in |
| Horsepower Output | 5.47 hp |
| Output Torque @ RPM | 1458 in lb @ 1750 rpm |
| Component Type | Gearbox |
| Input HP @ RPM | 5.92 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 1458 in lb |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Thermal Horsepower Rating | 6.89 hp |
| Weight | 69.0 LB |
| EAN or UPC | 782475785742 |

