- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Base to Output Center Height | 2.87 in |
| Output Shaft Diameter | 1.125 in |
| Output Style | Left |
| Mounting Bolt Pattern Width | 3.38 in |
| Nominal Ratio | 10 |
| Seal Type | Single-Lip Contact |
| Input Style | 3-Piece Coupled |
| Rated Torque Output | 1576 lbf |
| Housing Material | Cast Iron |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Length | 6.38 in |
| Shaft Length Output | 2.67 in |
| Center Distance | 2.625 in |
| Horsepower Output | 4.37 hp |
| Overhung Load | 1610 lbf |
| Frame Size | 56C |
| Center to End of Shaft | 5.63 in |
| Lubrication | PAG, Standard Temperature |
| Component Type | Gearbox |
| Thermal Horsepower Rating | 5.61 hp |
| Horsepower Input | 4.83 hp |
| Paint Type | White Epoxy |
| Weight | 69.0 LB |
| EAN or UPC | 782476218201 |

