- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Input (Shaft or Bore) Size | 7/8 in |
| Overhung Load | 1610 lbf |
| Ratio | 10:1 |
| Motor Compatibility | NEMA Motor |
| Torque Out @ 1750 rpm | 1576 in lb |
| Box Height | 8.36 in |
| Seal Type | Single-Lip Contact |
| Input Configuration | C-Face Coupled |
| Component Type | Gearbox |
| Box Length | 7.26 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Style | 3-Piece Coupled |
| Suitable For Washdown | No |
| Input HP @ RPM | 4.83 hp @ 1750 rpm |
| Shaft Length Output | 2.67 in |
| Box Width | 5.77 in |
| Mounting Bolt Pattern Width | 3.38 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output Torque @ RPM | 1576 in lb @ 1750 rpm |
| Base to Output Center Height | 2.87 in |
| Nominal Ratio | 10 |
| Center Distance | 2.625 in |
| Output Shaft Diameter | 1.125 in |
| Horsepower Output | 4.37 hp |
| Center to End of Shaft | 5.63 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Style | Left, Right |
| Output Configuration | Left & Right Output |
| Lubrication | PAG, Standard Temperature |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Mounting Bolt Pattern Length | 6.38 in |
| Frame | 56C |
| Thermal Horsepower Rating | 5.61 hp |
| Rated Torque Output | 1576 lbf |
| Output Shaft | Double (Solid) |
| Paint Type | Standard |
| Housing Material | Cast Iron |
| Frame Size | 56C |
| Horsepower Input | 4.83 hp |
| Weight | 69.0 LB |
| EAN or UPC | 782475901074 |

