Skip to content Skip to navigation menu
Dodge26A20HA14SB

26A20HA14SB

TIGEAR-2 Right Angle Worm Gear Reducer
Item #112430851
  • 2.63 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • 6.62 in Bore Length
  • Hollow Alternate Output
Dodge26A20HA14SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • 6.62 in Bore Length
  • Hollow Alternate Output
Component Type Gearbox
Mounting Bolt Pattern Length 6.38 in
Paint Type Standard
Bore Length 6.62 in
Nominal Ratio 20
Base to Output Center Height 2.87 in
Frame Size 140TC
Input Style 3-Piece Coupled
Lubrication PAG, Standard Temperature
Horsepower Input 2.71 hp
Horsepower Output 2.32 hp
Seal Type Single-Lip Contact
Thermal Horsepower Rating 3.71 hp
Overhung Load 1610 lbf
Suitable For Washdown No
Motor Compatibility NEMA Motor
Output Bore Diameter 1.688 in
Rated Torque Output 1673 lbf
Center Distance 2.625 in
Housing Material Cast Iron
Mounting Bolt Pattern Width 3.38 in
Output Style Hollow Alternate
Weight 52.0 LB
EAN or UPC 782476674779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison