- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Output Shaft Diameter | 1.125 in |
| Base to Output Center Height | 2.87 in |
| Input HP @ RPM | 2.71 hp @ 1750 rpm |
| Rated Torque Output | 1673 lbf |
| Torque Out @ 1750 rpm | 1673 in lb |
| Box Length | 7.26 in |
| Center to End of Shaft | 5.63 in |
| Ratio | 20:1 |
| Input Configuration | C-Face Coupled |
| Frame Size | 56C |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Horsepower Input | 2.71 hp |
| Thermal Horsepower Rating | 3.71 hp |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Paint Type | Standard |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output Torque @ RPM | 1673 in lb @ 1750 rpm |
| Output Configuration | Right Output |
| Motor Compatibility | NEMA Motor |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Height | 8.36 in |
| Output Style | Right |
| Seal Type | Single-Lip Contact |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 2.32 hp |
| Suitable For Washdown | No |
| Frame | 56C |
| Input (Shaft or Bore) Size | 7/8 in |
| Shaft Length Output | 2.67 in |
| Mounting Bolt Pattern Length | 6.38 in |
| Output Shaft | Right (Solid B) |
| Overhung Load | 1610 lbf |
| Mounting Bolt Pattern Width | 3.38 in |
| Motor Application | General Purpose |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 2.625 in |
| Box Width | 5.77 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Nominal Ratio | 20 |
| Weight | 57.0 LB |
| EAN or UPC | 782475784882 |

