- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Length Through Bore | 2.38 in |
| Type | DF-1 |
| Outside Dia. | 4.084 in |
| Hub Dia. | 3.38 in |
| Belt Width | 1 in |
| Bore Range [Min] | 0.75 in |
| No. of Teeth | 26 |
| Bore Range [Max] | 2.25 in |
| Finished Bore | N/A |
| Belt Pitch | 1/2 in |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Pitch Diameter | 4.138 in |
| Hub Projection | 1.13 in |
| Belt Size | H |
| Weight | 7.16 LB |
| EAN or UPC | 782475421046 |

