Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

26Q05L18

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101928233
  • 2.63 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • Left Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • Left Output

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures
  • Left, right or hollow output shafts

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Reduction Type Single Reduction
Horsepower Output 6.93 hp
Motor Application General Purpose
Box Length 7 1/4 in
Rated Torque Output 1247 lbf
Torque Out @ 1750 rpm 1247 in lb
Input (Shaft or Bore) Size 1 1/8 in
Overhung Load 1330 lbf
Thermal Input Horsepower @ 1750 RPM 8.79 hp
Output Configuration Left Output
Thermal Input Horsepower @ RPM 8.79 hp @ 1750 rpm
Seal Type Single-Lip Contact
Input Style Quill
Bearing Type Tapered Roller on O/P
Washdown Duty No
Housing Material Cast Iron
Box Width 5.77 in
Output (Shaft or Bore) Size 1 1/4 in
Frame Size 180TC
HP @ RPM 5 hp @ 1800 rpm
Center Distance 2.625 in
Frame 180TC, 180ATC
Output Torque @ RPM 1247 in lb @ 1750 rpm
Base to Centerline of Output Shaft 2.87 in
Component Type Gearbox
Output Shaft Diameter 1.125 in
Base to Centerline of Input Shaft 5 1/2 in
Max. Overhung Load @ RPM 1330 lb/in @ 1750 rpm
Shaft Length Output 2.67 in
Nominal Ratio 5
Paint Type Standard
Horsepower Input 7.37 hp
Output Style Left
Lubrication PAG, Standard Temperature
Suitable For Washdown No
Thermal Horsepower Rating 8.79 hp
Max. Overhung Load @ 1750 rpm 1330 lb/in
Bolt Centers w/ Vertical "J" Base Kit (in) 4 3/4 x 4 7/16
Mounting Bolt Pattern Length 6.38 in
Mounting Bolt Pattern Width 3.38 in
Input Configuration C-Face Quilled
Input HP @ RPM 7.37 hp @ 1750 rpm
Ratio 5:1
Motor Compatibility NEMA Motor
Bolt Pattern 6.38 x 3.38
Base to Output Center Height 2.87 in
Box Height 8.36 in
Output Shaft Left (Solid A)
Bolt Centers w/ Std. Base Kit (in) 8.00 x 5.25
Output RPM @ 1750 rpm Input 350 rpm
Output RPM @ Input RPM 350 rpm @ 1750 rpm
Center to End of Shaft 5.63 in
Weight 50.0 LB
EAN or UPC 782475750818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison