- 2.63 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Thermal Horsepower Rating | 6.89 hp |
| Box Width | 5.66 in |
| Center Distance | 2.625 in |
| Box Height | 8.36 in |
| Nominal Ratio | 7 |
| Mounting Bolt Pattern Width | 3.38 in |
| Suitable For Washdown | No |
| Base to Output Center Height | 2.87 in |
| Motor Compatibility | NEMA Motor |
| HP @ RPM | 5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Mounting Bolt Pattern Length | 6.38 in |
| Horsepower Input | 5.92 hp |
| Paint Type | Standard |
| Lubrication | PAG, Standard Temperature |
| Output Shaft | Hollow |
| Output Configuration | Hollow Output |
| Frame | 180TC, 180ATC |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Frame Size | 180TC |
| Seal Type | Single-Lip Contact |
| Motor Application | General Purpose |
| Box Length | 7.26 in |
| Output Bore Diameter | 1.438 in |
| Torque Out @ 1750 rpm | 1458 in lb |
| Output Torque @ RPM | 1458 in lb @ 1750 rpm |
| Input Style | Quill |
| Input HP @ RPM | 5.92 hp @ 1750 rpm |
| Component Type | Gearbox |
| Horsepower Output | 5.47 hp |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Housing Material | Cast Iron |
| Bore Length | 6.62 in |
| Overhung Load | 1520 lbf |
| Rated Torque Output | 1458 lbf |
| Output Style | Hollow |
| Ratio | 7.5:1 |
| Weight | 50.0 LB |
| EAN or UPC | 782475750887 |

