Skip to content Skip to navigation menu
TIGEAR-2 Right Angle Worm Gear Reducer

26Q20R14

TIGEAR-2 Right Angle Worm Gear Reducer
Item #100949366
  • 2.63 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • Right Output
TIGEAR-2 Right Angle Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.63 in Center Distance
  • 140TC Frame Size
  • Cast Iron Housing Material
  • Right Output

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures
  • Left, right or hollow output shafts

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Ratio 20:1
Nominal Ratio 20
Box Height 8.36 in
Base to Output Center Height 2.87 in
HP @ RPM 2 hp @ 1800 rpm
Box Length 7 1/4 in
Input Style Quill
Box Width 5.77 in
Seal Type Single-Lip Contact
Paint Type Standard
Thermal Horsepower Rating 3.71 hp
Output Shaft Right (Solid B)
Torque Out @ 1750 rpm 1673 in lb
Center to End of Shaft 5.63 in
Center Distance 2.625 in
Output Torque @ RPM 1673 in lb @ 1750 rpm
Housing Material Cast Iron
Shaft Length Output 2.67 in
Frame 140TC
Suitable For Washdown No
Mounting Bolt Pattern Length 6.38 in
Rated Torque Output 1673 lbf
Output Shaft Diameter 1.125 in
Input (Shaft or Bore) Size 7/8 in
Bolt Centers w/ Std. Base Kit (in) 8.00 x 5.25
Output (Shaft or Bore) Size 1 1/8 in
Lubrication PAG, Standard Temperature
Output RPM @ 1750 rpm Input 87.5 rpm
Output RPM @ Input RPM 88 rpm @ 1750 rpm
Horsepower Output 2.32 hp
Output Style Right
Bolt Centers w/ Vertical "J" Base Kit (in) 11.48 x 3.13
Output Configuration Right Output
Overhung Load 1610 lbf
Bolt Pattern 6.38 x 3.38
Input HP @ RPM 2.71 hp @ 1750 rpm
Input Configuration C-Face Quilled
Horsepower Input 2.71 hp
Motor Application General Purpose
Motor Compatibility NEMA Motor
Mounting Bolt Pattern Width 3.38 in
Frame Size 140TC
Component Type Gearbox
Weight 50.26 LB
EAN or UPC 782475750580
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison