- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Configuration | Left Output |
| Mounting Bolt Pattern Width | 3.38 in |
| Input HP @ RPM | 2 hp @ 1750 rpm |
| Shaft Length Output | 2.67 in |
| Seal Type | Single-Lip Contact |
| Output Style | Left |
| Paint Type | Standard |
| Box Height | 8.36 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Frame | 140TC |
| Bolt Pattern | 6.38 x 3.38 |
| Housing Material | Cast Iron |
| Center to End of Shaft | 5.63 in |
| Mounting Bolt Pattern Length | 6.38 in |
| Base to Output Center Height | 2.87 in |
| Frame Size | 140TC |
| Thermal Horsepower Rating | 2.79 hp |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 1705 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Motor Application | General Purpose |
| Center Distance | 2.625 in |
| Box Width | 5.77 in |
| Component Type | Gearbox |
| Rated Torque Output | 1705 lbf |
| HP @ RPM | 2 hp @ 1800 rpm |
| Output Torque @ RPM | 1705 in lb @ 1750 rpm |
| Box Length | 7 1/4 in |
| Output Shaft Diameter | 1.125 in |
| Output Shaft | Left (Solid A) |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 1.58 hp |
| Horsepower Input | 2 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 11.48 x 3.13 |
| Overhung Load | 1610 lbf |
| Bolt Centers w/ Std. Base Kit (in) | 8.00 x 5.25 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Suitable For Washdown | No |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 30 |
| Ratio | 30:1 |
| Input Style | Quill |
| Weight | 49.47 LB |
| EAN or UPC | 782475750658 |

