- 2.63 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Alternate Output
| Output Style | Hollow Alternate |
| Horsepower Input | 1.08 hp |
| Output Shaft | Hollow Alternate |
| Seal Type | Single-Lip Contact |
| Housing Material | Cast Iron |
| Nominal Ratio | 60 |
| Component Type | Gearbox |
| Horsepower Output | 0.72 hp |
| Rated Torque Output | 1547 lbf |
| Bore Length | 6.62 in |
| Input Style | Quill |
| Mounting Bolt Pattern Length | 6.38 in |
| Overhung Load | 1610 lbf |
| Output Bore Diameter | 1.688 in |
| Frame Size | 56C |
| Paint Type | Standard |
| Base to Output Center Height | 2.87 in |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Width | 3.38 in |
| Thermal Horsepower Rating | 1.57 hp |
| Suitable For Washdown | No |
| Center Distance | 2.625 in |
| Motor Compatibility | NEMA Motor |
| Weight | 50.0 LB |
| EAN or UPC | 782475946891 |

