- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Right Output
| Thermal Horsepower Rating | 4.72 hp |
| Output Shaft Diameter | 1.125 in |
| Lubrication | PAG, Standard Temperature |
| Suitable For Washdown | Yes |
| Center Distance | 2.625 in |
| Base to Output Center Height | 2.87 in |
| Horsepower Input | 4.08 hp |
| Nominal Ratio | 12 |
| Output Style | Right |
| Shaft Length Output | 2.67 in |
| Output Shaft | Right (Solid B) |
| Component Type | Gearbox |
| Motor Compatibility | NEMA Motor |
| Paint Type | Stainless Epoxy |
| Rated Torque Output | 1654 lbf |
| Mounting Bolt Pattern Length | 6.38 in |
| Overhung Load | 1610 lbf |
| Input Style | Quill |
| Mounting Bolt Pattern Width | 3.38 in |
| Housing Material | Cast Iron |
| Center to End of Shaft | 5.63 in |
| Frame Size | 140TC |
| Horsepower Output | 3.63 hp |
| Seal Type | Two-Piece Harsh Duty |
| Weight | 65.0 LB |
| EAN or UPC | 782476053888 |

