- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Rated Torque Output | 1708 lbf |
| Paint Type | White Epoxy |
| Center Distance | 2.625 in |
| Housing Material | Cast Iron |
| Nominal Ratio | 15 |
| Output Style | Left |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Length | 6.38 in |
| Center to End of Shaft | 5.63 in |
| Overhung Load | 1610 lbf |
| Component Type | Gearbox |
| Shaft Length Output | 2.67 in |
| Lubrication | PAG, Standard Temperature |
| Base to Output Center Height | 2.87 in |
| Seal Type | Two-Piece Harsh Duty |
| Thermal Horsepower Rating | 4.15 hp |
| Horsepower Output | 3.16 hp |
| Horsepower Input | 3.62 hp |
| Mounting Bolt Pattern Width | 3.38 in |
| Suitable For Washdown | Yes |
| Input Style | Quill |
| Frame Size | 140TC |
| Output Shaft Diameter | 1.125 in |
| Weight | 65.0 LB |
| EAN or UPC | 782476222642 |

