- 2.63 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
| Output Bore Diameter | 1.438 in |
| Frame Size | 140TC |
| Rated Torque Output | 1705 lbf |
| Input Style | Quill |
| Thermal Horsepower Rating | 2.79 hp |
| Output Shaft | Hollow |
| Bore Length | 6.62 in |
| Paint Type | Stainless Epoxy |
| Seal Type | Two-Piece Harsh Duty |
| Mounting Bolt Pattern Length | 6.38 in |
| Housing Material | Cast Iron |
| Base to Output Center Height | 2.87 in |
| Output Style | Hollow |
| Suitable For Washdown | Yes |
| Component Type | Gearbox |
| Overhung Load | 1610 lbf |
| Nominal Ratio | 30 |
| Mounting Bolt Pattern Width | 3.38 in |
| Center Distance | 2.625 in |
| Horsepower Input | 2 hp |
| Horsepower Output | 1.58 hp |
| Motor Compatibility | NEMA Motor |
| Lubrication | PAG, Standard Temperature |
| Weight | 65.0 LB |
| EAN or UPC | 782476054151 |

