- 2.63 in Center Distance
- Cast Iron Housing Material
- Left Output
| Input Style | Separate |
| Base to Output Center Height | 2.87 in |
| Output Shaft | Left (Solid A) |
| Overhung Load | 1610 lbf |
| Horsepower Output | 2.63 hp |
| Horsepower Input | 3.05 hp |
| Housing Material | Cast Iron |
| Center Distance | 2.625 in |
| Paint Type | Standard |
| Mounting Bolt Pattern Length | 6.38 in |
| Rated Torque Output | 1708 lbf |
| Shaft Length Output | 2.67 in |
| Thermal Horsepower Rating | 3.73 hp |
| Suitable For Washdown | No |
| Output Style | Left |
| Center to End of Shaft | 5.63 in |
| Mounting Bolt Pattern Width | 3.38 in |
| Shaft Length Input | 1.17 in |
| Output Shaft Diameter | 1.125 in |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 18 |
| Component Type | Gearbox |
| Input Shaft Diameter | 0.875 in |
| Seal Type | Single-Lip Contact |
| Weight | 50.0 LB |
| EAN or UPC | 782475995295 |

