- 2.63 in Center Distance
- Cast Iron Housing Material
- 6.62 in Bore Length
- Hollow Output
| Ratio | 30:1 |
| Frame | N/A |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Configuration | Hollow Output |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Paint Type | Standard |
| Lubrication | PAG, Standard Temperature |
| Input HP @ RPM | 2 hp @ 1750 rpm |
| Bore Length | 6.62 in |
| Mounting Bolt Pattern Width | 3.38 in |
| Motor Application | General Purpose |
| Center Distance | 2.625 in |
| Shaft Length Input | 1.17 in |
| Rated Torque Output | 1705 lbf |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Horsepower Input | 2 hp |
| Box Length | 7.26 in |
| Horsepower Output | 1.58 hp |
| Output Style | Hollow |
| Suitable For Washdown | No |
| Thermal Horsepower Rating | 2.79 hp |
| Mounting Bolt Pattern Length | 6.38 in |
| Output Bore Diameter | 1.438 in |
| Overhung Load | 1610 lbf |
| HP @ RPM | 2 hp @ 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Input Shaft Diameter | 0.875 in |
| Box Width | 5.66 in |
| Base to Output Center Height | 2.87 in |
| Seal Type | Single-Lip Contact |
| Component Type | Gearbox |
| Output Torque @ RPM | 1705 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 1705 in lb |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input Configuration | Shaft Input |
| Box Height | 8.36 in |
| Output Shaft | Hollow |
| Housing Material | Cast Iron |
| Nominal Ratio | 30 |
| Input Style | Separate |
| Weight | 50.0 LB |
| EAN or UPC | 782475751242 |

