- 1 3/4 in Wide, 36.6 in Long, 1/2 in High, with a 26 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 2826V |
| Angle of Sheave Groove | 26 ° |
| Cross Section Width | 1 3/4 in |
| Cross Section Height | 1/2 in |
| Pitch Length | 36.6 in |
| Weight | 1.4 LB |
| EAN or UPC | 782475079766 |

