- 1 3/4 in Wide, 42.2 in Long, 0.6 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 30 ° |
| Belt Size | 2830V |
| Pitch Length | 42.2 in |
| Cross Section Height | 0.6 in |
| Cross Section Width | 1 3/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 782475079728 |

