- 2 Grooves
- 4.95" Outside Diameter
- 3L or A (4L) Belt Size
- 3/4" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| M | 0.47 in |
| Inch/Metric | Inch |
| Finished Bore | 3/4 in |
| No. of Grooves | 2 |
| Length Through Bore | 1.34 in |
| Outside Dia. | 4.95 in |
| Overall Length | 1.85 in |
| Thread Test | 4.360 in |
| Belt Size | A, 3L, 4L |
| Material | Cast Iron |
| Belt Match | 1, 2 |
| Weight | 4.05 LB |
| EAN or UPC | 782475382583 |

