- 2 Grooves
- 5.95" Outside Diameter
- 3L or A (4L) Belt Size
- 1" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Belt Size | A, 3L, 4L |
| Length Through Bore | 1.34 in |
| Finished Bore | 1 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Overall Length | 1.85 in |
| Thread Test | 5.360 in |
| M | 0.47 in |
| Outside Dia. | 5.95 in |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Weight | 6.15 LB |
| EAN or UPC | 782475382422 |

