- 2 Grooves
- 11 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 1" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Outside Dia. | 11.75 in |
| Overall Length | 2.09 in |
| Belt Match | 1, 2 |
| Length Through Bore | 1.59 in |
| Material | Cast Iron |
| Finished Bore | 1 in |
| M | 0.34 in |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| B (5L) Pitch Dia. | 11.4 in |
| Weight | 13.4 LB |
| EAN or UPC | 782475382026 |

