- 2 Grooves
- 4 3/4" Outside Diameter
- A (4L) or B (5L) Belt Size
- 3/4" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Belt Size | A, B, 4L, 5L |
| Length Through Bore | 1.47 in |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Overall Length | 2.22 in |
| Material | Cast Iron |
| B (5L) Pitch Dia. | 4.4 in |
| M | 0.47 in |
| Outside Dia. | 4.75 in |
| Finished Bore | 3/4 in |
| No. of Grooves | 2 |
| Weight | 4.6 LB |
| EAN or UPC | 782475382002 |

