- 2" ID x 3.5375" OD x 3/4" Outer Ring Width
- Open (Unsealed)
- No Locking Device
- Non-Lubricated
- Steel
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Locking Device | No Locking Device |
| Bearing Type | Sleeve Bearing |
| Length Through Bore | 1.625 in |
| Inch/Metric | Inch Bore |
| Overall Width | 1 5/8 in |
| Bore Type | Round Bore |
| Rolling Element | Sleeve Bearing |
| Outer Ring Width | 3/4 in |
| Material | Steel |
| O.D. | 3.538 in |
| I.D. | 2 in |
| Enclosure | Open |
| Lubrication | Non-Lubricated |
| Seal Type | Unsealed |
| Weight | 1.71 LB |
| EAN or UPC | 782475241880 |

