- 2 Groove Sheave
- 18.25 in OD
- For Belt Sizes A
- Bore Size 1 7/16 in
| Inch/Metric | Inch |
| Length Through Bore | 1.53125 in |
| Outside Dia. | 18.25 in |
| No. of Grooves | 2 |
| Type | Finished Bore Sheave |
| Overall Length | 2.0625 in |
| Material | Cast Iron |
| Finished Bore | 1 7/16 in |
| Belt Size | A |
| Weight | 19.0 LB |
| EAN or UPC | 775829056445 |

