- 2 Groove Sheave
- 3.45 in OD
- For Belt Sizes A
- Bore Size 5/8 in
| Belt Size | A |
| Length Through Bore | 1.625 in |
| Material | Cast Iron |
| Finished Bore | 5/8 in |
| No. of Grooves | 2 |
| Outside Dia. | 3.45 in |
| Type | Finished Bore Sheave |
| Inch/Metric | Inch |
| Overall Length | 2.0625 in |
| Weight | 2.6 LB |
| EAN or UPC | 775829005900 |

