- 2 Groove Sheave
- 3.95 in OD
- For Belt Sizes A
- Bore Size 7/8 in
| No. of Grooves | 2 |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Overall Length | 2.0625 in |
| Length Through Bore | 1.5625 in |
| Finished Bore | 7/8 in |
| Outside Dia. | 3.95 in |
| Belt Size | A |
| Type | Finished Bore Sheave |
| Weight | 3.15 LB |
| EAN or UPC | 775829006044 |

