- 2 Groove Sheave
- 6.25 in OD
- For Belt Sizes A
- Bore Size 1 in
| Outside Dia. | 6.25 in |
| Type | Finished Bore Sheave |
| Belt Size | A |
| Finished Bore | 1 in |
| Overall Length | 2.0625 in |
| Length Through Bore | 1.5625 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| No. of Grooves | 2 |
| Weight | 5.45 LB |
| EAN or UPC | 775829038472 |

