- 2 Groove Sheave
- 2.95 in OD
- For Belt Sizes A
- B
- Bore Size 7/8 in
| No. of Grooves | 2 |
| Belt Size | A, B |
| B (5L) Pitch Dia. | 2.95 in |
| Finished Bore | 7/8 in |
| Length Through Bore | 1.9375 in |
| Inch/Metric | Inch |
| Type | Finished Bore Sheave |
| Outside Dia. | 2.95 in |
| Overall Length | 2.3125 in |
| Material | Cast Iron |
| Weight | 2.0 LB |
| EAN or UPC | 775829007317 |

