- 2 Groove Sheave
- 9.75 in OD
- For Belt Sizes A
- B
- Bore Size 1 3/16 in
| Type | Finished Bore Sheave |
| Finished Bore | 1 3/16 in |
| Material | Cast Iron |
| Belt Size | A, B |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | 9.75 in |
| Overall Length | 2.3125 in |
| No. of Grooves | 2 |
| Outside Dia. | 9.75 in |
| Length Through Bore | 1.8125 in |
| Weight | 9.9 LB |
| EAN or UPC | 775829148515 |

