- 2 Groove Sheave
- 9.75 in OD
- For Belt Sizes A
- B
- Bore Size 3/4 in
| Finished Bore | 3/4 in |
| Outside Dia. | 9.75 in |
| Type | Finished Bore Sheave |
| Belt Size | A, B |
| Inch/Metric | Inch |
| Length Through Bore | 1.8125 in |
| Hub Overall Length | 2.3125 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| B (5L) Pitch Dia. | 9.75 in |
| Weight | 10.4 LB |
| EAN or UPC | 775829039714 |

