- Two Piece Clamp Coupling
- 2" Bore
- 5 1/4" OD
- 7 15/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Screw Size | 1/2 in |
| Finish | N/A |
| Material | Cast Iron |
| Bore B | 2.000 in - 2 in |
| O.D. | 5.250 in - 5 1/4 in |
| Coupling Type | Two Piece |
| Bore A | 2.000 in - 2 in |
| Length | 7 15/16 in |
| Keyway | With Keyway |
| Recessed Screw | No |
| Weight | 20.7 LB |
| EAN or UPC | 782475007042 |

