- One Piece Solid Collar
- 2 in ID x 3 3/8 in OD x 1 3/8 in Wide
- Iron, Plain Finish
| Finish | Plain |
| Inch/Metric | Inch |
| Material | Iron |
| O.D. | 3.375 in - 3 3/8 in |
| Recessed Screw | Yes |
| Collar Style | One Piece - Solid |
| Set Screw | 1 |
| I.D. | 2.000 in - 2 in |
| Weight | 2.23 LB |
| EAN or UPC | 782475007783 |

