- Two Piece Split Collar
- 2 in ID x 4.0620 in OD x 1 3/4 in Wide
- Iron, Plain Finish
| Set Screw | 1 |
| Inch/Metric | Inch |
| I.D. | 2.000 in - 2 in |
| Recessed Screw | Yes |
| Material | Iron |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| O.D. | 4.063 in - 4 1/16 in |
| Weight | 2.83 LB |
| EAN or UPC | 782475008063 |

