- 2 Grooves
- 5.95" Outside Diameter
- 1" Bore
- 3L, A (4L), B (5L), or 5V Belt Size
- Two Side Movable
applications
- Conveyors
- Pumps
- Fans
- Mixers
- Ventilators
features
- Durable cast iron
- Statically balanced
- Approximate adjustment range 1.3:1
- Positive locking of adjustment settings
| Belt Match | 1 |
| Type | 5 |
| Keyway Size | 1/4 x 1/8 |
| Side Moveable | Two |
| Finished Bore | 1 in |
| Belt Size | A, B, 3L, 4L, 5L, 5V |
| Face Width [Max] | 2.130 in |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Overall Length | 3 in |
| Bushing Type | None |
| Outside Dia. | 5.95 in |
| Face Width [Min] | 1.380 in |
| No. of Grooves | 2 |
| Weight | 10.4 LB |
| EAN or UPC | 775829146207 |

