- Two Piece Clamp Coupling
- 3 1/2" Bore
- 13 3/16" OD
- 8 13/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| O.D. | 13.1875 in - 13 3/16 in |
| Material | Cast Iron |
| Keyway Size | 7/8 x 7/16 |
| Bore A | 3.500 in - 3 1/2 in |
| Recessed Screw | No |
| Finish | N/A |
| Keyway | With Keyway |
| Length | 8 13/16 in |
| Bore B | 3.500 in - 3 1/2 in |
| No. of Cap Screws | 6 |
| Screw Size | 07/08/2024 |
| Coupling Type | Two Piece |
| Weight | 93.0 LB |
| EAN or UPC | 782475388882 |

